FLEXION

FLEXION Hose coupling straight JIC female thread swivel UN-UNF ZFA32SUJ32W

  • ERIKS:13557879
Image 1
Image 2
Image 1
Image 2
Save to list

€79.49/ pieceexcl. VAT

€96.18incl. VAT

10 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FLEXION
Series
ZFA
Type
SUJ
Execution
Standard
One or Two-piece
Two-piece
Material
Steel
Surface protection
Zinc-Nickel
Hose ID (DN)
DN51
Hose ID
2" in
Connection type
Female swivel thread
Connection termination
JIC 37° cone
Connection termination size
2.1/2"
Elbow angle
0 °
Swivel nut style
Thrust wire nut
Bend model
Standard
E
70 mm
C
31 mm
T
2.1/2"