FLEXION

FLEXION Hose coupling straight JIC female thread swivel UN-UNF ZFA08SUJ10SB

  • ERIKS:13558197
Image 1
Image 2
Image 1
Image 2
Save to list

€5.11/ pieceexcl. VAT

€6.18incl. VAT

26 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FLEXION
Series
ZFA
Type
SUJ
Execution
Standard
One or Two-piece
Two-piece
Material
Steel
Surface protection
Zinc-Nickel
Hose ID (DN)
DN12
Hose ID
1/2" in
Connection type
Female swivel thread
Connection termination
JIC 37° cone
Connection termination size
7/8"
Elbow angle
0 °
Swivel nut style
Slip-on nut
Bend model
Standard
E
27 mm
C
20 mm
T
7/8"