




€2.72/ pieceexcl. VAT
€3.29incl. VAT
70 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FLEXION |
Series | ZFA |
Type | SUJ |
Execution | Standard |
One or Two-piece | Two-piece |
Material | Steel |
Surface protection | Zinc-Nickel |
Hose ID (DN) | DN06 |
Hose ID | 1/4" in |
Connection type | Female swivel thread |
Connection termination | JIC 37° cone |
Connection termination size | 1/2" |
Elbow angle | 0 ° |
Swivel nut style | Slip-on nut |
Bend model | Standard |
E | 17 mm |
C | 17 mm |
T | 1/2" |