

€71.97/ pieceexcl. VAT
€87.08incl. VAT
10 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FLEXION |
Series | QHJ |
Type | SUJ |
Execution | Interlock |
One or Two-piece | Two-piece |
Material | Stainless steel 316 Ti (1.4571) |
Hose ID (DN) | DN25 |
Hose ID | 1" in |
Connection type | Female swivel thread |
Connection termination | JIC 37° cone |
Connection termination size | 1" |
Elbow angle | 0 ° |
Swivel nut style | Thrust wire nut |