




€6.03/ pieceexcl. VAT
€7.30incl. VAT
9 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FLEXION |
Series | ZFA |
Type | SMKAR22 |
Execution | Standard |
One or Two-piece | Two-piece |
Material | Steel |
Surface protection | Zinc-Nickel |
Hose ID (DN) | DN10 |
Hose ID | 3/8" in |
Connection type | Female swivel thread |
Connection termination | Kärcher M22 |
Connection termination size | M22x1.5 |
Elbow angle | 0 ° |
Swivel nut style | Slip-on nut |
A | 14 mm |
B | 20 mm |
C | 31 mm |
T | M22x1.5 |