




€17.77/ pieceexcl. VAT
€21.50incl. VAT
7 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FLEXION |
Series | QFJ |
Type | SMKAR22 |
Execution | Standard |
One or Two-piece | Two-piece |
Material | Stainless steel 316 Ti (1.4571) |
Hose ID (DN) | DN10 |
Hose ID | 3/8" in |
Connection type | Female swivel thread |
Connection termination | Kärcher M22 |
Connection termination size | M22x1.5 |
Elbow angle | 0 ° |
Swivel nut style | Slip-on nut |
A | 14 mm |
E | 27 mm |
C | 30.3 mm |
T | M22x1.5 |