FLEXION

FLEXION Hose coupling straight female metric swivel 24° cone with O-ring DKOS ZFA12SHS20SB

  • ERIKS:13355224
Image 1
Image 2
Image 1
Image 2
Save to list

€8.60/ pieceexcl. VAT

€10.41incl. VAT

178 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FLEXION
Series
ZFA
Type
SHS
Execution
Standard
One or Two-piece
Two-piece
Material
Steel
Surface protection
Zinc-Nickel
Hose ID (DN)
DN19
Hose ID
3/4" in
Tube Outside Diameter
20 mm
Connection type
Female swivel thread
Connection termination
Metric 24° cone with o-ring
Connection termination size
20S - M30x2.0
Elbow angle
0 °
Swivel nut style
Slip-on nut
T
M30x2
C
34 mm
E
36 mm