FLEXION

FLEXION Hose coupling straight female metric swivel 24° cone with O-ring DKOL ZFA24SLS42SB

  • ERIKS:13355245
Image 1
Image 2
Image 1
Image 2
Save to list

€23.34/ pieceexcl. VAT

€28.24incl. VAT

79 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FLEXION
Series
ZFA
Type
SLS
Execution
Standard
One or Two-piece
Two-piece
Material
Steel
Surface protection
Zinc-Nickel
Hose ID (DN)
DN38
Hose ID
1.1/2" in
Tube Outside Diameter
42 mm
Connection type
Female swivel thread
Connection termination
Metric 24° cone with o-ring
Connection termination size
42L - M52x2.0
Elbow angle
0 °
Swivel nut style
Slip-on nut
T
M52x2
C
41 mm
E
60 mm