FLEXION

FLEXION Hose coupling straight female metric swivel 24° cone with O-ring DKOL ZFA06SLS12SB

  • ERIKS:12111197
Image 1
Image 2
Image 1
Image 2
Save to list

€2.06/ pieceexcl. VAT

€2.49incl. VAT

2475 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FLEXION
Series
ZFA
Type
SLS
Execution
Standard
One or Two-piece
Two-piece
Material
Steel
Surface protection
Zinc-Nickel
Hose ID (DN)
DN10
Hose ID
3/8" in
Tube Outside Diameter
12 mm
Connection type
Female swivel thread
Connection termination
Metric 24° cone with o-ring
Connection termination size
12L - M18x1.5
Elbow angle
0 °
Swivel nut style
Slip-on nut
T
M18x1.5
C
25 mm
E
22 mm