




€2.39/ pieceexcl. VAT
€2.89incl. VAT
1120 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FLEXION |
Series | ZFA |
Type | SLS |
Execution | Standard |
One or Two-piece | Two-piece |
Material | Steel |
Surface protection | Zinc-Nickel |
Hose ID (DN) | DN06 |
Hose ID | 1/4" in |
Tube Outside Diameter | 10 mm |
Connection type | Female swivel thread |
Connection termination | Metric 24° cone with o-ring |
Connection termination size | 10L - M16x1.5 |
Elbow angle | 0 ° |
Swivel nut style | Slip-on nut |
T | M16x1.5 |
C | 24 mm |
E | 19 mm |