FLEXION

FLEXION Hose coupling straight BSPT male thread 60° cone ZFA16MBT16

  • ERIKS:13557730
Image 1
Image 2
Image 1
Image 2
Save to list

€14.19/ pieceexcl. VAT

€17.17incl. VAT

44 In stock - Estimated delivery date 09/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FLEXION
Series
ZFA
Type
MBT
Execution
Standard
One or Two-piece
Two-piece
Material
Steel
Surface protection
Zinc-Nickel
Hose ID (DN)
DN25
Hose ID
1" in
Connection type
Male thread
Connection termination
BSPT
Connection termination size
1"
Elbow angle
0 °
E
36 mm
C
44 mm
T
1"