




€15.47/ pieceexcl. VAT
€18.72incl. VAT
Sold per: 120Min. order: 120
Estimated delivery date - 29/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FLEXION |
Series | ZFA |
Type | MBT |
Execution | Standard |
One or Two-piece | Two-piece |
Material | Steel |
Surface protection | Zinc-Nickel |
Hose ID (DN) | DN12 |
Hose ID | 1/2" in |
Connection type | Male thread |
Connection termination | BSPT |
Connection termination size | 3/4" |
Elbow angle | 0 ° |
E | 27 mm |
C | 36 mm |
T | 3/4" |