




€3.05/ pieceexcl. VAT
€3.69incl. VAT
5 In stock - Estimated delivery date 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FLEXION |
Series | ZFA |
Type | MBT |
Execution | Standard |
One or Two-piece | Two-piece |
Material | Steel |
Surface protection | Zinc-Nickel |
Hose ID (DN) | DN10 |
Hose ID | 3/8" in |
Connection type | Male thread |
Connection termination | BSPT |
Connection termination size | 3/8" |
Elbow angle | 0 ° |
E | 19 mm |
C | 28 mm |
T | 3/8" |