FLEXION

FLEXION Hose coupling straight BSPT male thread 60° cone ZFA04MBT04

  • ERIKS:13557719
Image 1
Image 2
Image 1
Image 2
Save to list

€1.87/ pieceexcl. VAT

€2.26incl. VAT

48 In stock - Estimated delivery date 09/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FLEXION
Series
ZFA
Type
MBT
Execution
Standard
One or Two-piece
Two-piece
Material
Steel
Surface protection
Zinc-Nickel
Hose ID (DN)
DN06
Hose ID
1/4" in
Connection type
Male thread
Connection termination
BSPT
Connection termination size
1/4"
Elbow angle
0 °
E
15 mm
C
28 mm
T
1/4"