




€28.18/ pieceexcl. VAT
€34.10incl. VAT
Estimated delivery date - 07/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FLEXION |
Series | QFJ |
Type | MBT |
Execution | Standard |
One or Two-piece | Two-piece |
Material | Stainless steel 316 Ti (1.4571) |
Hose ID (DN) | DN19 |
Hose ID | 3/4" in |
Connection type | Male thread |
Connection termination | BSPT |
Connection termination size | 1/2" |
Elbow angle | 0 ° |
E | 22 mm |
C | 37 mm |
T | 1/2" |