FLEXION

FLEXION Hose coupling straight BSP thread male 60° cone ZFA06MBP08

  • ERIKS:13557700
Image 1
Image 2
Image 1
Image 2
Save to list

€4.81/ pieceexcl. VAT

€5.82incl. VAT

490 In stock - Estimated delivery date 06/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FLEXION
Series
ZFA
Type
MBP
Execution
Standard
One or Two-piece
Two-piece
Material
Steel
Surface protection
Zinc-Nickel
Hose ID (DN)
DN10
Hose ID
3/8" in
Connection type
Male thread
Connection termination
BSP 60° cone
Connection termination size
1/2"
Elbow angle
0 °
E
27 mm
C
32 mm
T
1/2"