FLEXION

FLEXION Hose coupling straight BSP thread male 60° cone ZFA04MBP02

  • ERIKS:13557691
Image 1
Image 2
Image 1
Image 2
Save to list

€2.32/ pieceexcl. VAT

€2.81incl. VAT

60 In stock - Estimated delivery date 09/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FLEXION
Series
ZFA
Type
MBP
Execution
Standard
One or Two-piece
Two-piece
Material
Steel
Surface protection
Zinc-Nickel
Hose ID (DN)
DN06
Hose ID
1/4" in
Connection type
Male thread
Connection termination
BSP 60° cone
Connection termination size
1/8"
Elbow angle
0 °
E
14 mm
C
21 mm
T
1/8"