




€96.52/ pieceexcl. VAT
€116.79incl. VAT
6 In stock - Estimated delivery date 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FLEXION |
Series | QFJ |
Type | MBP |
Execution | Standard |
One or Two-piece | Two-piece |
Material | Stainless steel 316 Ti (1.4571) |
Hose ID (DN) | DN38 |
Hose ID | 1.1/2" in |
Connection type | Male thread |
Connection termination | BSP 60° cone |
Connection termination size | 1.1/2" |
Elbow angle | 0 ° |
E | 55 mm |
C | 50 mm |
T | 1.1/2" |