




€16.40/ pieceexcl. VAT
€19.84incl. VAT
Estimated delivery date - 03/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FLEXION |
Series | QFJ |
Type | MBP |
Execution | Standard |
One or Two-piece | Two-piece |
Material | Stainless steel 316 Ti (1.4571) |
Hose ID (DN) | DN12 |
Hose ID | 1/2" in |
Connection type | Male thread |
Connection termination | BSP 60° cone |
Connection termination size | 3/8" |
Elbow angle | 0 ° |
E | 22 mm |
C | 31.8 mm |
T | 3/8" |