FLEXION

FLEXION Hose coupling straight BSP male thread 60° cone ZHA32MBP32

  • ERIKS:14859972
Image 1
Image 2
Image 1
Image 2
Save to list

€172.73/ pieceexcl. VAT

€209.00incl. VAT

10 In stock - Estimated delivery date 09/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FLEXION
Series
ZHA
Type
MBP
Execution
Interlock
One or Two-piece
Two-piece
Material
Steel
Surface protection
Zinc-Nickel
Hose ID (DN)
DN51
Hose ID
2" in
Connection type
Male thread
Connection termination
BSP 60° cone
Connection termination size
2"
Elbow angle
0 °
E
65 mm
C
53 mm
T
2"