




€88.09/ pieceexcl. VAT
€106.59incl. VAT
24 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FLEXION |
Series | ZHA |
Type | SBP |
Execution | Interlock |
One or Two-piece | Two-piece |
Material | Steel |
Surface protection | Zinc-Nickel |
Hose ID (DN) | DN51 |
Hose ID | 2" in |
Connection type | Female swivel thread |
Connection termination | BSP 60° cone with o-ring |
Connection termination size | 2" |
Elbow angle | 0 ° |
Swivel nut style | Thrust wire nut |
E | 70 mm |
C | 30 mm |
T | 2" |