FLEXION

FLEXION Hose coupling straight BSP female swivel thread flat face ZFA32SBF32W

  • ERIKS:13557498
Image 1
Image 2
Image 1
Image 2
Save to list

€44.03/ pieceexcl. VAT

€53.28incl. VAT

Sold per: 30Min. order: 30

Estimated delivery date - 29/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FLEXION
Series
ZFA
Type
SBF
Execution
Standard
One or Two-piece
Two-piece
Material
Steel
Surface protection
Zinc-Nickel
Hose ID (DN)
DN51
Hose ID
2" in
Connection type
Female swivel thread
Connection termination
BSP flat face
Connection termination size
2"
Elbow angle
0 °
Swivel nut style
Thrust wire nut