




€28.44/ pieceexcl. VAT
€34.41incl. VAT
Estimated delivery date - 05/02/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FLEXION |
Series | ZFA |
Type | SBF |
Execution | Standard |
One or Two-piece | Two-piece |
Material | Steel |
Surface protection | Zinc-Nickel |
Hose ID (DN) | DN38 |
Hose ID | 1.1/2" in |
Connection type | Female swivel thread |
Connection termination | BSP flat face |
Connection termination size | 1.1/2" |
Elbow angle | 0 ° |
Swivel nut style | Thrust wire nut |