




€4.56/ pieceexcl. VAT
€5.52incl. VAT
364 In stock - Estimated delivery date 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FLEXION |
Series | ZFA |
Type | SBF |
Execution | Standard |
One or Two-piece | Two-piece |
Material | Steel |
Surface protection | Zinc-Nickel |
Hose ID (DN) | DN10 |
Hose ID | 3/8" in |
Connection type | Female swivel thread |
Connection termination | BSP flat face |
Connection termination size | 3/8" |
Elbow angle | 0 ° |
Swivel nut style | Thrust wire nut |