FLEXION

FLEXION Hose coupling straight BSP female swivel thread 60° cone ZFA20SBP20W

  • ERIKS:13355242
Image 1
Image 2
Image 1
Image 2
Save to list

€18.93/ pieceexcl. VAT

€22.91incl. VAT

11 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FLEXION
Series
ZFA
Type
SBP
Execution
Standard
One or Two-piece
Two-piece
Material
Steel
Surface protection
Zinc-Nickel
Hose ID (DN)
DN31
Hose ID
1.1/4" in
Connection type
Female swivel thread
Connection termination
BSP 60° cone
Connection termination size
1.1/4"
Elbow angle
0 °
Swivel nut style
Thrust wire nut
E
50 mm
C
32 mm
T
1.1/4"