FLEXION

FLEXION Hose coupling straight BSP female swivel thread 60° cone ZFA12SBP12CN

  • ERIKS:13355219
Image 1
Image 2
Image 1
Image 2
Save to list

€5.22/ pieceexcl. VAT

€6.32incl. VAT

101 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FLEXION
Series
ZFA
Type
SBP
Execution
Standard
One or Two-piece
Two-piece
Material
Steel
Surface protection
Zinc-Nickel
Hose ID (DN)
DN19
Hose ID
3/4" in
Connection type
Female swivel thread
Connection termination
BSP 60° cone
Connection termination size
3/4"
Elbow angle
0 °
Swivel nut style
Crimped nut
E
32 mm
C
25 mm
T
3/4"