FLEXION

FLEXION Hose coupling straight BSP female swivel thread 60° cone ZFA03SBP02CN

  • ERIKS:13557471
Image 1
Image 2
Image 1
Image 2
Save to list

€2.57/ pieceexcl. VAT

€3.11incl. VAT

30 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FLEXION
Series
ZFA
Type
SBP
Execution
Standard
One or Two-piece
Two-piece
Material
Steel
Surface protection
Zinc-Nickel
Hose ID (DN)
DN05
Hose ID
3/16" in
Connection type
Female swivel thread
Connection termination
BSP 60° cone
Connection termination size
1/8"
Elbow angle
0 °
Swivel nut style
Crimped nut
E
14 mm
C
15 mm
T
1/8"