




€23.62/ pieceexcl. VAT
€28.58incl. VAT
75 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FLEXION |
Series | QFJ |
Type | SBP |
Execution | Standard |
One or Two-piece | Two-piece |
Material | Stainless steel 316 Ti (1.4571) |
Hose ID (DN) | DN19 |
Hose ID | 3/4" in |
Connection type | Female swivel thread |
Connection termination | BSP 60° cone |
Connection termination size | 3/4" |
Elbow angle | 0 ° |
Swivel nut style | Thrust wire nut |
E | 32 mm |
C | 25.2 mm |
T | 3/4" |