FLEXION

FLEXION Hose coupling straight BSP female swivel thread 60° cone OR ZFA06SBS06SB

  • ERIKS:13557451
Image 1
Image 2
Image 1
Image 2
Save to list

€2.46/ pieceexcl. VAT

€2.98incl. VAT

Estimated delivery date - 08/02/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FLEXION
Series
ZFA
Type
SBS
Execution
Standard
One or Two-piece
Two-piece
Material
Steel
Surface protection
Zinc-Nickel
Hose ID (DN)
DN10
Hose ID
3/8" in
Connection type
Female swivel thread
Connection termination
BSP 60° cone with o-ring
Connection termination size
3/8"
Elbow angle
0 °
Swivel nut style
Slip-on nut
E
22 mm
C
20 mm
T
3/8"