




€25.25/ pieceexcl. VAT
€30.55incl. VAT
Estimated delivery date - 11/02/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FLEXION |
Series | ZFA |
Type | BJM |
Execution | Standard |
One or Two-piece | Two-piece |
Material | Steel |
Surface protection | Zinc-Nickel |
Hose ID (DN) | DN19 |
Hose ID | 3/4" in |
Connection type | Banjo eye |
Connection termination | Banjo metric |
Connection termination size | M26x1.5 |
Elbow angle | 0 ° |
€14.88/ pieceexcl. VAT
€18.00incl. VAT
Sold per: 50Min. order: 50
Estimated delivery date - 01/02/2027