




€4.45/ pieceexcl. VAT
€5.38incl. VAT
Estimated delivery date - 11/02/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FLEXION |
Series | ZFA |
Type | BJM |
Execution | Standard |
One or Two-piece | Two-piece |
Material | Steel |
Surface protection | Zinc-Nickel |
Hose ID (DN) | DN08 |
Hose ID | 5/16" in |
Connection type | Banjo eye |
Connection termination | Banjo metric |
Connection termination size | M16x1.5 |
Elbow angle | 0 ° |
€2.87/ pieceexcl. VAT
€3.47incl. VAT
Sold per: 175Min. order: 175
Estimated delivery date - 01/02/2027