FLEXION

FLEXION Hose coupling straight banjo metric ZFA04BJM10

  • ERIKS:13355166
Image 1
Image 2
Image 1
Image 2
Save to list

€2.98/ pieceexcl. VAT

€3.61incl. VAT

55 In stock - Estimated delivery date 06/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FLEXION
Series
ZFA
Type
BJM
Execution
Standard
One or Two-piece
Two-piece
Material
Steel
Surface protection
Zinc-Nickel
Hose ID (DN)
DN06
Hose ID
1/4" in
Connection type
Banjo eye
Connection termination
Banjo metric
Connection termination size
M10x1
Elbow angle
0 °
Spare parts & accessories
Product Image

FLEXION Banjo bolt metric ZFABJMB10

  • Eriks:14524128
  • Manufacturer:ZFABJMB10

€1.79/ pieceexcl. VAT

€2.17incl. VAT

298 In stock - Estimated delivery date 06/11/2026