




€43.62/ pieceexcl. VAT
€52.78incl. VAT
Estimated delivery date - 03/02/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FLEXION |
Series | ZFA |
Type | BJB |
Execution | Standard |
One or Two-piece | Two-piece |
Material | Steel |
Surface protection | Zinc-Nickel |
Hose ID (DN) | DN25 |
Hose ID | 1" in |
Connection type | Banjo eye |
Connection termination | Banjo BSP |
Connection termination size | 1" |
Elbow angle | 0 ° |
C | 50 mm |
T | 1" |
€20.25/ pieceexcl. VAT
€24.50incl. VAT
Estimated delivery date - 08/01/2027