




€36.13/ pieceexcl. VAT
€43.72incl. VAT
Sold per: 75Min. order: 75
Estimated delivery date - 08/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FLEXION |
Series | ZFA |
Type | BJB |
Execution | Standard |
One or Two-piece | Two-piece |
Material | Steel |
Surface protection | Zinc-Nickel |
Hose ID (DN) | DN12 |
Hose ID | 1/2" in |
Connection type | Banjo eye |
Connection termination | Banjo BSP |
Connection termination size | 3/4" |
Elbow angle | 0 ° |
C | 38 mm |
T | 3/4" |
€8.05/ pieceexcl. VAT
€9.74incl. VAT
Estimated delivery date - 04/02/2027