




€4.41/ pieceexcl. VAT
€5.34incl. VAT
415 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FLEXION |
Series | ZFA |
Type | BJB |
Execution | Standard |
One or Two-piece | Two-piece |
Material | Steel |
Surface protection | Zinc-Nickel |
Hose ID (DN) | DN10 |
Hose ID | 3/8" in |
Connection type | Banjo eye |
Connection termination | Banjo BSP |
Connection termination size | 3/8" |
Elbow angle | 0 ° |
C | 26 mm |
T | 3/8" |
€3.16/ pieceexcl. VAT
€3.82incl. VAT
1467 In stock - Estimated delivery date 05/11/2026