




€3.71/ pieceexcl. VAT
€4.49incl. VAT
Sold per: 75Min. order: 75
75 In stock - Estimated delivery date 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FLEXION |
Series | ZFA |
Type | BJB |
Execution | Standard |
One or Two-piece | Two-piece |
Material | Steel |
Surface protection | Zinc-Nickel |
Hose ID (DN) | DN08 |
Hose ID | 5/16" in |
Connection type | Banjo eye |
Connection termination | Banjo BSP |
Connection termination size | 1/4" |
Elbow angle | 0 ° |
C | 26 mm |
T | 1/4" |
€2.57/ pieceexcl. VAT
€3.11incl. VAT
922 In stock - Estimated delivery date 06/11/2026