




€3.01/ pieceexcl. VAT
€3.64incl. VAT
747 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FLEXION |
Series | ZFA |
Type | BJB |
Execution | Standard |
One or Two-piece | Two-piece |
Material | Steel |
Surface protection | Zinc-Nickel |
Hose ID (DN) | DN06 |
Hose ID | 1/4" in |
Connection type | Banjo eye |
Connection termination | Banjo BSP |
Connection termination size | 1/8" |
Elbow angle | 0 ° |
C | 25 mm |
T | 1/8" |
€1.58/ pieceexcl. VAT
€1.91incl. VAT
230 In stock - Estimated delivery date 05/11/2026