




€6.36/ pieceexcl. VAT
€7.70incl. VAT
Estimated delivery date - 03/02/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FLEXION |
Series | ZFA |
Type | BJB |
Execution | Standard |
One or Two-piece | Two-piece |
Material | Steel |
Surface protection | Zinc-Nickel |
Hose ID (DN) | DN05 |
Hose ID | 3/16" in |
Connection type | Banjo eye |
Connection termination | Banjo BSP |
Connection termination size | 1/4" |
Elbow angle | 0 ° |
C | 26 mm |
T | 1/4" |
€2.57/ pieceexcl. VAT
€3.11incl. VAT
922 In stock - Estimated delivery date 05/11/2026