FLEXION

FLEXION Hose coupling hose joiner ZHA24HJ

  • ERIKS:14474905
Image 1
Image 2
Image 1
Image 2
Save to list

€40.68/ pieceexcl. VAT

€49.22incl. VAT

80 In stock - Estimated delivery date 06/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FLEXION
Series
ZHA
Type
HJ
Execution
Interlock
One or Two-piece
Two-piece
Material
Steel
Surface protection
Zinc-Nickel
Hose ID (DN)
DN38
Hose ID
1.1/2" in
Connection type
Hose junction
Elbow angle
0 °