FLEXION

FLEXION Hose coupling bend 90° SAE flange 6000 PSI (code 62) ZFA20FLH920

  • ERIKS:13557974
Image 1
Image 2
Image 1
Image 2
Save to list

€45.42/ pieceexcl. VAT

€54.96incl. VAT

15 In stock - Estimated delivery date 05/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FLEXION
Series
ZFA
Type
FLH9
Execution
Standard
One or Two-piece
Two-piece
Material
Steel
Surface protection
Zinc-Nickel
Hose ID (DN)
DN31
Hose ID
1.1/4" in
Connection type
Flange
Connection termination
SAE code 62 6000 PSI
Connection termination size
1.1/4" - 54.0mm
Elbow angle
90 °
Bend model
Standard
H
83 mm
C
97 mm
T
1.1/4" - 54.0mm
Spare parts & accessories

€3.95/ pieceexcl. VAT

€4.78incl. VAT

1287 In stock - Estimated delivery date 05/11/2026
Product Image

HAVIT SAE split flange halves set FH-6004-ZiNi

  • Eriks:14309225
  • Manufacturer:SATZ-FH-6004-ZN

€13.70/ pieceexcl. VAT

€16.58incl. VAT

27 In stock - Estimated delivery date 05/11/2026
Product Image

HAVIT SAE flange clamp VF-6004-ZiNi

  • Eriks:14312077
  • Manufacturer:VF-6004-ZN

€11.70/ pieceexcl. VAT

€14.16incl. VAT

177 In stock - Estimated delivery date 05/11/2026