FLEXION

FLEXION Hose coupling bend 90° SAE flange 6000 PSI (code 62) ZFA16FLH916

  • ERIKS:13557972
Image 1
Image 2
Image 1
Image 2
Save to list

€32.23/ pieceexcl. VAT

€39.00incl. VAT

20 In stock - Estimated delivery date 05/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FLEXION
Series
ZFA
Type
FLH9
Execution
Standard
One or Two-piece
Two-piece
Material
Steel
Surface protection
Zinc-Nickel
Hose ID (DN)
DN25
Hose ID
1" in
Connection type
Flange
Connection termination
SAE code 62 6000 PSI
Connection termination size
1" - 47.6mm
Elbow angle
90 °
Bend model
Standard
H
69 mm
C
70 mm
T
1" - 47.6mm
Spare parts & accessories

€3.54/ pieceexcl. VAT

€4.28incl. VAT

1006 In stock - Estimated delivery date 05/11/2026
Product Image

HAVIT SAE split flange halves set FH-6003-ZiNi

  • Eriks:14309221
  • Manufacturer:SATZ-FH-6003-ZN

€13.20/ pieceexcl. VAT

€15.97incl. VAT

55 In stock - Estimated delivery date 05/11/2026
Product Image

HAVIT SAE flange clamp VF-6003-ZiNi

  • Eriks:14312073
  • Manufacturer:VF-6003-ZN

€8.30/ pieceexcl. VAT

€10.04incl. VAT

216 In stock - Estimated delivery date 05/11/2026