
%20qfj-flh9.jpg&w=1536&q=80)

%20qfj-flh9.jpg&w=160&q=80)

€96.97/ pieceexcl. VAT
€117.33incl. VAT
3 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FLEXION |
Series | QFJ |
Type | FLH9 |
Execution | Standard |
One or Two-piece | Two-piece |
Material | Stainless steel 316 Ti (1.4571) |
Hose ID (DN) | DN16 |
Hose ID | 5/8" in |
Connection type | Flange |
Connection termination | SAE code 62 6000 PSI |
Connection termination size | 1/2" - 31.8mm |
Elbow angle | 90 ° |
Bend model | Standard |
H | 61 mm |
C | 50 mm |
T | 1/2" - 31.8mm |
€2.41/ pieceexcl. VAT
€2.92incl. VAT
2661 In stock - Estimated delivery date 05/11/2026€35.87/ pieceexcl. VAT
€43.40incl. VAT
Estimated delivery date - 24/11/2026€59.78/ pieceexcl. VAT
€72.33incl. VAT
Estimated delivery date - 24/11/2026