FLEXION

FLEXION Hose coupling bend 90° SAE flange 3000 PSI (code 61) ZFA24FLL924

  • ERIKS:12111220
Image 1
Image 2
Image 1
Image 2
Save to list

€86.36/ pieceexcl. VAT

€104.50incl. VAT

38 In stock - Estimated delivery date 05/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FLEXION
Series
ZFA
Type
FLL9
Execution
Standard
One or Two-piece
Two-piece
Material
Steel
Surface protection
Zinc-Nickel
Hose ID (DN)
DN38
Hose ID
1.1/2" in
Connection type
Flange
Connection termination
SAE code 61 3000 PSI
Connection termination size
1.1/2" - 60.3mm
Elbow angle
90 °
Bend model
Standard
H
89 mm
C
98 mm
T
1.1/2" - 60.3mm
Spare parts & accessories

€4.83/ pieceexcl. VAT

€5.84incl. VAT

1805 In stock - Estimated delivery date 05/11/2026
Product Image

HAVIT SAE split flange halves set FH-3005-ZiNi

  • Eriks:14309176
  • Manufacturer:SATZ-FH-3005-ZN

€15.10/ pieceexcl. VAT

€18.27incl. VAT

94 In stock - Estimated delivery date 05/11/2026
Product Image

HAVIT SAE flange clamp VF-3005-ZiNi

  • Eriks:14312027
  • Manufacturer:VF-3005-ZN

€11.00/ pieceexcl. VAT

€13.31incl. VAT

97 In stock - Estimated delivery date 05/11/2026