FLEXION

FLEXION Hose coupling bend 90° SAE flange 3000 PSI (code 61) ZFA20FLL916

  • ERIKS:13557961
Image 1
Image 2
Image 1
Image 2
Save to list

€47.44/ pieceexcl. VAT

€57.40incl. VAT

16 In stock - Estimated delivery date 05/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FLEXION
Series
ZFA
Type
FLL9
Execution
Standard
One or Two-piece
Two-piece
Material
Steel
Surface protection
Zinc-Nickel
Hose ID (DN)
DN31
Hose ID
1.1/4" in
Connection type
Flange
Connection termination
SAE code 61 3000 PSI
Connection termination size
1" - 44.4mm
Elbow angle
90 °
Bend model
Standard
H
73 mm
C
83 mm
T
1" - 44.4mm