FLEXION

FLEXION Hose coupling bend 90° SAE flange 3000 PSI (code 61) ZFA16FLL916

  • ERIKS:13557959
Image 1
Image 2
Image 1
Image 2
Save to list

€32.08/ pieceexcl. VAT

€38.82incl. VAT

17 In stock - Estimated delivery date 05/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FLEXION
Series
ZFA
Type
FLL9
Execution
Standard
One or Two-piece
Two-piece
Material
Steel
Surface protection
Zinc-Nickel
Hose ID (DN)
DN25
Hose ID
1" in
Connection type
Flange
Connection termination
SAE code 61 3000 PSI
Connection termination size
1" - 44.4mm
Elbow angle
90 °
Bend model
Standard
H
65 mm
C
70 mm
T
1" - 44.4mm
Spare parts & accessories

€3.54/ pieceexcl. VAT

€4.28incl. VAT

1006 In stock - Estimated delivery date 05/11/2026
Product Image

HAVIT SAE split flange halves set FH-3003-ZiNi

  • Eriks:14309169
  • Manufacturer:SATZ-FH-3003-ZN

€8.25/ pieceexcl. VAT

€9.98incl. VAT

53 In stock - Estimated delivery date 05/11/2026
Product Image

HAVIT SAE flange clamp VF-3003-ZiNi

  • Eriks:14317673
  • Manufacturer:VF-3003-ZN

€6.95/ pieceexcl. VAT

€8.41incl. VAT

186 In stock - Estimated delivery date 05/11/2026