FLEXION

FLEXION Hose coupling bend 90° SAE flange 3000 PSI (code 61) ZFA10FLL912

  • ERIKS:13557957
Image 1
Image 2
Image 1
Image 2
Save to list

€22.64/ pieceexcl. VAT

€27.39incl. VAT

56 In stock - Estimated delivery date 05/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FLEXION
Series
ZFA
Type
FLL9
Execution
Standard
One or Two-piece
Two-piece
Material
Steel
Surface protection
Zinc-Nickel
Hose ID (DN)
DN16
Hose ID
5/8" in
Connection type
Flange
Connection termination
SAE code 61 3000 PSI
Connection termination size
3/4" - 38.1mm
Elbow angle
90 °
Bend model
Standard
H
47 mm
C
45 mm
T
3/4" - 38.1mm
Spare parts & accessories

€2.89/ pieceexcl. VAT

€3.50incl. VAT

3199 In stock - Estimated delivery date 05/11/2026
Product Image

HAVIT SAE split flange halves set FH-3002-ZiNi

  • Eriks:14309165
  • Manufacturer:SATZ-FH-3002-ZN

€9.05/ pieceexcl. VAT

€10.95incl. VAT

56 In stock - Estimated delivery date 05/11/2026
Product Image

HAVIT SAE flange clamp VF-3002-ZiNi

  • Eriks:14312019
  • Manufacturer:VF-3002-ZN

€5.05/ pieceexcl. VAT

€6.11incl. VAT

40 In stock - Estimated delivery date 05/11/2026