
%20qhj-fll9.jpg&w=1536&q=80)
€321.77/ pieceexcl. VAT
€389.34incl. VAT
5 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FLEXION |
Series | QHJ |
Type | FLL9 |
Execution | Interlock |
One or Two-piece | Two-piece |
Material | Stainless steel 316 Ti (1.4571) |
Hose ID (DN) | DN38 |
Hose ID | 1.1/2" in |
Connection type | Flange |
Connection termination | SAE code 62 6000 PSI |
Connection termination size | 1.1/2" - 60mm |
Elbow angle | 90 ° |
Bend model | Standard |
€4.83/ pieceexcl. VAT
€5.84incl. VAT
1805 In stock - Estimated delivery date 05/11/2026€56.25/ pieceexcl. VAT
€68.06incl. VAT
Estimated delivery date - 24/11/2026€95.25/ pieceexcl. VAT
€115.25incl. VAT
Estimated delivery date - 24/11/2026