
%20qhj-fll9.jpg&w=1536&q=80)
€112.02/ pieceexcl. VAT
€135.54incl. VAT
10 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FLEXION |
Series | QHJ |
Type | FLL9 |
Execution | Interlock |
One or Two-piece | Two-piece |
Material | Stainless steel 316 Ti (1.4571) |
Hose ID (DN) | DN19 |
Hose ID | 3/4" in |
Connection type | Flange |
Connection termination | SAE code 62 6000 PSI |
Connection termination size | 3/4“ - 38mm |
Elbow angle | 90 ° |
Bend model | Standard |
€2.89/ pieceexcl. VAT
€3.50incl. VAT
3199 In stock - Estimated delivery date 05/11/2026€32.81/ pieceexcl. VAT
€39.70incl. VAT
Estimated delivery date - 24/11/2026€54.68/ pieceexcl. VAT
€66.16incl. VAT
Estimated delivery date - 24/11/2026