




€16.24/ pieceexcl. VAT
€19.65incl. VAT
Estimated delivery date - 05/02/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FLEXION |
Series | ZFA |
Type | P9 |
Execution | Standard |
One or Two-piece | Two-piece |
Material | Steel |
Surface protection | Zinc-Nickel |
Hose ID (DN) | DN12 |
Hose ID | 1/2" in |
Connection type | Standpipe |
Connection termination | Metric |
Connection termination size | 12 |
Elbow angle | 90 ° |
Bend model | Standard |