FLEXION

FLEXION Hose coupling bend 90° pipe end metric ZFA04P910

  • ERIKS:13557824
Image 1
Image 2
Image 1
Image 2
Save to list

€2.87/ pieceexcl. VAT

€3.47incl. VAT

400 In stock - Estimated delivery date 05/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FLEXION
Series
ZFA
Type
P9
Execution
Standard
One or Two-piece
Two-piece
Material
Steel
Surface protection
Zinc-Nickel
Hose ID (DN)
DN06
Hose ID
1/4" in
Connection type
Standpipe
Connection termination
Metric
Connection termination size
10
Elbow angle
90 °
Bend model
Standard